- Swivel Elbow
- 1/4" Tube O.D.
- 3/8" (NPTF) Male Thread
- 230 psi Working Pressure
- EPDM Seal
applications
- Suitable for water potable liquids and neutral gas applications including water filtration water coolers coffee machines and beverage dispensers
features
- EPDM seal secures connection with larger surface area than standard O-ringsEngineered polymer allows superior mechanical strength and chemical resistanceFull stainless gripping ring eliminates the need for locking clipsRelease button protects and supports tubing
| Fitting Description | Swivel Elbow |
| No. of Ends | 2 |
| Material | Polypropylene |
| Fitting Type | Swivel Elbow |
| Male Thread | 3/8 in (NPTF) |
| Connection Type | Tube to Male NPTF |
| Thread Type | NPTF |
| Tube O.D. | 1/4 in |
| End Types | Tubing & NPT |
| Fitting Angle | 90° |
| Seal Material | EPDM |
| Style | Liquifit™ Swivel Elbow |
| Weight | 0.241 LB |

