- Swivel Adapter
- 3/4-16
- 1/2-14 Female Thread
- 3000 psi Working Pressure
- Zinc Plated Steel
| Fitting Description | Swivel Adapter |
| Female Thread Size | 1/2-14, 3/4-16 |
| End Types | NPTF, SAE 37° swive |
| Fitting Type | Hydraulic Swivel Adapter |
| Material | Steel |
| Finish | Zinc Plated |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Weight | 0.28 LB |

