- Swivel Adapter
- 9/16-18
- 3/8-18 Female Thread
- 4000 psi Working Pressure
- Zinc Plated Steel
| Fitting Type | Hydraulic Swivel Adapter |
| Finish | Zinc Plated |
| Female Thread Size | 3/8-18, 9/16-18 |
| No. of Ends | 2 |
| Fitting Description | Swivel Adapter |
| End Types | NPTF, SAE 37° swive |
| Material | Steel |
| Fitting Angle | Straight |
| Weight | 0.145 LB |

