- Swivel Adapter
- 7/16-20
- 1/4-18 Female Thread
- 4500 psi Working Pressure
- Zinc Plated Steel
| Fitting Description | Swivel Adapter |
| Female Thread Size | 1/4-18, 7/16-20 |
| Finish | Zinc Plated |
| End Types | NPTF, SAE 37° swive |
| No. of Ends | 2 |
| Fitting Type | Hydraulic Swivel Adapter |
| Material | Steel |
| Fitting Angle | Straight |
| Weight | 0.1 LB |

