- Swivel Adapter
- 1 5/16-12
- 1-11 1/2 Female Thread
- 2000 psi Working Pressure
- Zinc Plated Steel
| No. of Ends | 2 |
| Fitting Description | Swivel Adapter |
| Finish | Zinc Plated |
| Fitting Type | Hydraulic Swivel Adapter |
| Female Thread Size | 1-11 1/2, 1 5/16-12 |
| Material | Steel |
| End Types | NPTF, SAE 37° swive |
| Fitting Angle | Straight |
| Weight | 0.66 LB |

