- Swivel Male Run Tee
- 1/2" Tube O.D.
- 3/8" (NPTF) Male Thread
- 160 psi Working Pressure
- EPDM Seal
| Male Thread | 3/8 in (NPTF) |
| Style | Liquifit™ Swivel Male Run Tee |
| Thread Type | NPTF |
| No. of Ends | 3 |
| Fitting Description | Swivel Male Run Tee |
| Seal Material | EPDM |
| Material | Polypropylene |
| Fitting Type | Swivel Male Run Tee |
| Connection Type | Tube to Male NPTF |
| Tube O.D. | 1/2 in |
| End Types | Tubing & NPT |
| Weight | 1.14 LB |

