- 45° Swivel Adapter
- 7/8-14 Male Thread
- 7/8-14 Female Thread
- 3000 psi Working Pressure
- Zinc Plated Steel
| End Types | SAE 37° Flare, SAE 37° Swivel |
| Fitting Angle | 45° |
| Female Thread Size | 7/8-14 |
| Finish | Zinc Plated |
| Male Thread Size | 7/8-14 |
| No. of Ends | 2 |
| Fitting Description | 45° Swivel Adapter |
| Fitting Type | Hydraulic Swivel Adapter |
| Material | Steel |
| Weight | 0.26 LB |

