Dixon Valve & Coupling
6500-6-4
37º Swivel Fittings, Male 37º Flare x Female 37º Swivel Elbow
Item #104517222
- Male 37º Flare x Female 37º Swivel 90º Elbow
- 9/16 x 7/16 Tube O.D.
- Steel
- Zinc Plated
| Finish | Zinc Plated |
| End Types | Male 37º Flare x Female 37º Swivel 90º Elbow |
| Thread B | 7/16-20 |
| Fitting Description | Male 37º Flare x Female 37º Swivel 90º Elbow |
| Material | Steel |
| Temperature Range [Min] | 70 °F |
| Tube O.D. 2 | 7/16 in |
| Tube O.D. 1 | 9/16 in |
| Thread A | 9/16-18 |
| No. of Ends | 2 |
| Fitting Type | Swivel Fitting |
| Fitting Angle | 90° |
| End Type | Male 37º Flare x Female 37º Swivel 90º Elbow |
| Weight | 0.112 LB |
