- Floating Flange
- 4" Hose I.D.
- 4 53/64" to 4-60/64" Hose O.D. Range
- Carbon Steel
features
- 150 ASA flange drillingThe Holedall coupling provides long-lasting efficiency and safety.The coupling system requires no bolts and results in a clean coupling with no protrusions.
| Hose I.D. | 4 in |
| Hose O.D. Range | 4 53/64 in to 4 15/16 in |
| Flange Type | Floating Flange |
| Material | Carbon Steel |
| Fitting Type | External Swage Flanged Assemblies |
| Weight | 29.6 LB |

