
- Union Tee
- 3/16" Tube O.D.
- 90° Fitting
- Forged Brass
features
- Positive seal no leaks after tubing is inserted seal is made
- Secure tube retention pulling on tubing only serves to tighten the connection
- Full flow design provides up to 60 more flow than conventional fittings with internal tube supports.
End Types | Tubing |
Fitting Angle | 90° |
Temperature Range [Min] | -10 °F |
Fitting Type | Union Tee |
Style | Push-In Union Tee |
Fitting Description | Union Tee |
No. of Ends | 3 |
Temperature Range [Max] | 200 °F |
Material | Forged Brass |
Connection Type | Tube to Tube |
Tube O.D. | 3/16 in |
Weight | 0.06 LB |
