- Union Tee
- 5/32" Tube O.D.
- 90° Fitting
- Forged Brass
features
- Positive seal no leaks after tubing is inserted seal is made
- Secure tube retention pulling on tubing only serves to tighten the connection
- Full flow design provides up to 60 more flow than conventional fittings with internal tube supports.
| End Types | Tubing |
| Style | Push-In Union Tee |
| No. of Ends | 3 |
| Fitting Description | Union Tee |
| Tube O.D. | 5/32 in |
| Material | Forged Brass |
| Fitting Angle | 90° |
| Temperature Range [Max] | 200 °F |
| Fitting Type | Union Tee |
| Connection Type | Tube to Tube |
| Temperature Range [Min] | -10 °F |
| Weight | 0.04 LB |

