- Union Tee
- 1/8" Tube O.D.
- 90° Fitting
- Forged Brass
features
- Positive seal no leaks after tubing is inserted seal is madeSecure tube retention pulling on tubing only serves to tighten the connectionFull flow design provides up to 60 more flow than conventional fittings with internal tube supports.
| End Types | Tubing |
| Material | Forged Brass |
| No. of Ends | 3 |
| Style | Push-In Union Tee |
| Fitting Angle | 90° |
| Connection Type | Tube to Tube |
| Fitting Type | Union Tee |
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | -10 °F |
| Fitting Description | Union Tee |
| Tube O.D. | 1/8 in |
| Weight | 0.043 LB |

