- Plug
- 9/16-18 Male Thread Size
- 5000 psi Working Pressure
- Zinc Plated Steel
| Finish | Zinc Plated |
| End Types | O-Ring Boss |
| Fitting Description | Hollow Hex O-Ring Plug |
| Male Thread Size | 9/16-18 |
| Material | Steel |
| Fitting Type | Plug |
| SAE Reference No. | 090109 |
| No. of Ends | 1 |
| Weight | 0.023 LB |

