- Plug
- 2 1/2-12 Male Thread Size
- 1500 psi Working Pressure
- Zinc Plated Steel
| No. of Ends | 1 |
| SAE Reference No. | 090109 |
| Fitting Type | Plug |
| Fitting Description | Hollow Hex O-Ring Plug |
| End Types | O-Ring Boss |
| Finish | Zinc Plated |
| Male Thread Size | 2 1/2-12 |
| Material | Steel |
| Weight | 0.31 LB |

