- Pipe Adapter
- 3/4-16 Male Thread Size
- 1/2-14 Female Thread Size
- 3000 psi Working Pressure
- Zinc Plated Steel
| Material | Steel |
| Finish | Zinc Plated |
| End Types | O-Ring Boss & NPTF |
| Fitting Description | SAE O-Ring Fitting |
| Female Thread Size | 1/2-14 |
| Male Thread Size | 3/4-16 |
| No. of Ends | 2 |
| Fitting Type | Pipe Adapter |
| Weight | 0.257 LB |

