- Pipe Adapter
- 3/4-16 Male Thread Size
- 3/8-18 Female Thread Size
- 4000 psi Working Pressure
- Zinc Plated Steel
| End Types | O-Ring Boss & NPTF |
| Material | Steel |
| Fitting Description | SAE O-Ring Fitting |
| Finish | Zinc Plated |
| Fitting Type | Pipe Adapter |
| Male Thread Size | 3/4-16 |
| Female Thread Size | 3/8-18 |
| No. of Ends | 2 |
| Weight | 0.13 LB |

