- Pipe Adapter
- 7/16-20 Male Thread Size
- 1/4-18 Female Thread Size
- 5000 psi Working Pressure
- Zinc Plated Steel
| No. of Ends | 2 |
| End Types | O-Ring Boss & NPTF |
| Fitting Description | SAE O-Ring Fitting |
| Material | Steel |
| Male Thread Size | 7/16-20 |
| Fitting Type | Pipe Adapter |
| Female Thread Size | 1/4-18 |
| Finish | Zinc Plated |
| Weight | 0.079 LB |

