- Pipe Adapter
- 1 5/8-12 Male Thread Size
- 1-11 1/2 Female Thread Size
- 2000 psi Working Pressure
- Zinc Plated Steel
| Fitting Type | Pipe Adapter |
| Male Thread Size | 1 5/8-12 |
| Finish | Zinc Plated |
| No. of Ends | 2 |
| Female Thread Size | 1-11 1/2 |
| Fitting Description | SAE O-Ring Fitting |
| Material | Steel |
| End Types | O-Ring Boss & NPTF |
| Weight | 0.34 LB |

