- Union
- 9/16-18 Male Thread Size
- 4000 psi Working Pressure
- Zinc Plated Steel
| Fitting Angle | Straight |
| Male Thread Size | 9/16-18 |
| Fitting Type | Union |
| Material | Steel |
| No. of Ends | 2 |
| Fitting Description | Adjustable O-Ring Union |
| End Types | O-Ring Boss |
| Finish | Zinc Plated |
| Weight | 0.093 LB |

