- Union
- 7/16-20 Male Thread Size
- 4500 psi Working Pressure
- Zinc Plated Steel
| Material | Steel |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| End Types | O-Ring Boss |
| Finish | Zinc Plated |
| Fitting Type | Union |
| Fitting Description | Adjustable O-Ring Union |
| Male Thread Size | 7/16-20 |
| Weight | 0.073 LB |

