- Union
- 1 1/16-12 Male Thread Size
- 3000 psi Working Pressure
- Zinc Plated Steel
| End Types | O-Ring Boss |
| Fitting Angle | Straight |
| Fitting Type | Union |
| Male Thread Size | 1 1/16-12 |
| No. of Ends | 2 |
| Finish | Zinc Plated |
| Fitting Description | Adjustable O-Ring Union |
| Material | Steel |
| Weight | 0.483 LB |

