- Pipe Adapter
- 9/16-18 x 1/2-14 Male Thread Size
- 3000 psi Working Pressure
- Zinc Plated Steel
| End Types | O-Ring Boss & NPTF |
| Male Thread Size | 1/2-14, 9/16-18 |
| No. of Ends | 2 |
| Finish | Zinc Plated |
| Fitting Type | Pipe Adapter |
| Fitting Angle | Straight |
| Fitting Description | Male O-Ring Boss x Male NPTF |
| Material | Steel |
| Weight | 0.12 LB |

