- Pipe Adapter
- 7/16-20 x 1/4-18 Male Thread Size
- 5000 psi Working Pressure
- Zinc Plated Steel
| No. of Ends | 2 |
| Fitting Description | Male O-Ring Boss x Male NPTF |
| Material | Steel |
| Male Thread Size | 1/4-18, 7/16-20 |
| Fitting Type | Pipe Adapter |
| End Types | O-Ring Boss & NPTF |
| Fitting Angle | Straight |
| Finish | Zinc Plated |
| Weight | 0.052 LB |

