- Pipe Adapter
- 1 1/16-12 x 3/4-14 Male Thread Size
- 2500 psi Working Pressure
- Zinc Plated Steel
| Fitting Description | Male O-Ring Boss x Male NPTF |
| Finish | Zinc Plated |
| End Types | O-Ring Boss & NPTF |
| Male Thread Size | 3/4-14, 1 1/16-12 |
| Material | Steel |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Fitting Type | Pipe Adapter |
| Weight | 0.292 LB |

