- Plug-In Tee
- 1/2" Tube O.D.
- 1/2" Tube I.D
- 160 psi Working Pressure
- EPDM Seal
applications
- Suitable for water potable liquids and neutral gas applications including water filtration water coolers coffee machines and beverage dispensers
features
- EPDM seal secures connection with larger surface area than standard O-ringsEngineered polymer allows superior mechanical strength and chemical resistanceFull stainless gripping ring eliminates the need for locking clipsRelease button protects and supports tubing
| Tube I.D. | 1/2 in |
| Fitting Description | Plug-in Tee |
| Temperature Range [Min] | 35 °F |
| Temperature Range [Max] | 200 °F |
| Fitting Type | Plug-In Tee |
| Tube O.D. | 1/2 in |
| Connection Type | Tubing |
| Style | Liquifit™ Plug-In Tee |
| Material | Polypropylene |
| Seal Material | EPDM |
| Weight | 0.71 LB |

