- Hose Stem
- 1/4" Tube O.D.
- 1/4" Hose Shank Size
- 230 psi Working Pressure
- Polypropylene
applications
- Suitable for water potable liquids and neutral gas applications including water filtration water coolers coffee machines and beverage dispensers
features
- EPDM seal secures connection with larger surface area than standard O-ringsEngineered polymer allows superior mechanical strength and chemical resistanceFull stainless gripping ring eliminates the need for locking clipsRelease button protects and supports tubing
| Fitting Type | Hose Stem |
| Connection Type | Tube to Tube |
| Material | Polypropylene |
| Seal Material | EPDM |
| Style | Liquifit™ Hose Stem |
| Fitting Description | Hose Stem |
| Temperature Range [Min] | 35 °F |
| Tube O.D. | 1/4 in |
| Hose Shank Size | 1/4 in |
| Temperature Range [Max] | 100 °F |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| End Types | Tubing |
| Weight | 0.037 LB |

