- Female Connector
- 3/8" Tube O.D.
- 3/8" (NPTF) Female Thread
- 190 psi Working Pressure
- Polypropylene
applications
- Suitable for water potable liquids and neutral gas applications including water filtration water coolers coffee machines and beverage dispensers
features
- EPDM seal secures connection with larger surface area than standard O-ringsEngineered polymer allows superior mechanical strength and chemical resistanceFull stainless gripping ring eliminates the need for locking clipsRelease button protects and supports tubing
| Fitting Description | Female Connector |
| Material | Polypropylene |
| Tube O.D. | 3/8 in |
| Thread Type | NPTF |
| Style | Liquifit™ Female Connector |
| No. of Ends | 2 |
| Seal Material | EPDM |
| Connection Type | Tube to Female NPT |
| Fitting Type | Female Connector |
| Fitting Angle | Straight |
| Female Thread | 3/8 in (NPTF) |
| End Types | Tubing & NPT |
| Temperature Range [Max] | 100 °F |
| Temperature Range [Min] | 35 °F |
| Weight | 0.334 LB |

