- Reducer Nipple
- 1" NPT(m) x 3/4" NPT(m) End Size
- Polypropylene
- 150 psi Working Pressure
| Fitting Type | Reducer Nipple |
| Fitting Angle | Straight |
| End Size | 3/4 NPT(m), 1 NPT(m) |
| Material | Polypropylene |
| No. of Ends | 2 |
| Style | Schedule 80 Threaded |
| Temperature Range [Min] | 0 °F |
| Temperature Range [Max] | 150 °F |
| End Types | NPT |
| Weight | 0.056 LB |

