- Union
- 1/2" Tube O.D.
- Brass
features
- Positive seal no leaks after tubing is inserted seal is made
- Secure tube retention pulling on tubing only serves to tighten the connection
- Full flow design provides up to 60 more flow than conventional fittings with internal tube supports.
| Temperature Range [Max] | 200 °F |
| Fitting Description | Union |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Style | Push-In Union |
| Fitting Type | Union |
| End Types | Tubing |
| Tube O.D. | 1/2 in |
| Temperature Range [Min] | -10 °F |
| Material | Brass |
| Connection Type | Tube to Tube |
| Weight | 0.09 LB |

