- Compression Sleeve
- 3/16" Tube Size
- Brass
applications
- Use with copper aluminum and thermoplastic tubing Manufactured for low and medium pressure tubing connection work where excessive vibration or tube movement is not involved.
| No. of Ends | 1 |
| SAE Reference No. | 060115 |
| Material | Brass |
| Temperature Range [Max] | 250 °F |
| Fitting Angle | Straight |
| Temperature Range [Min] | -65 °F |
| Fitting Description | Compression Sleeve |
| End Size | 3/16 Tube |
| Fitting Type | Sleeve |
| Tube Size | 3/16 in |
| Weight | 0.003 LB |

