- Compression Sleeve
- 1/8" Tube Size
- Brass
applications
- Use with copper aluminum and thermoplastic tubing Manufactured for low and medium pressure tubing connection work where excessive vibration or tube movement is not involved.
| Material | Brass |
| Fitting Description | Compression Sleeve |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -65 °F |
| No. of Ends | 1 |
| SAE Reference No. | 060115 |
| Tube Size | 1/8 in |
| Fitting Type | Sleeve |
| Fitting Angle | Straight |
| End Size | 1/8 Tube |
| Weight | 0.01 LB |

