- Aluminum Female Coupler x Female NPT
- Size 6 " x 4"
- 75 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
- Stainless pins will not rust or bind providing great strength and safety
- Recess holds gasket firmly in place ensures proper placement
| Material | Aluminum |
| Coupling Type | Reducing Cam and Groove Coupling |
| Size Designation | 6 in x 4 in |
| Seal Material | Buna-N |
| Operating Pressure [Max] | 75 psi |
| Connection Type | Female Coupler x Female NPT |
| Weight | 4.46 LB |

