- 316 Stainless Steel Male Adapter x Female NPT
- Size 6" x 4"
- 75 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
| Fitting Description | Reducing Cam and Groove Coupling |
| Material | 316 Stainless Steel |
| Operating Pressure [Max] | 75 psi |
| Size Designation | 6 in x 4 in |
| Connection Type | Male Adapter x Female NPT |
| Weight | 4.65 LB |

