Dixon Valve & Coupling
600GTFVI
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Envelope Gasket
Item #103612528
- Cam and Groove Envelope Gasket
- Size 6"
- PTFE with Viton® Filler
- White
- Black
| Color | White, Black |
| Size Designation | 6 in |
| Material | PTFE with Viton® Filler |
| Type | Cam and Groove Envelope Gasket |
| Weight | 0.19 LB |
