- Aluminum Lockable Dust Cap
- Size 6"
| Type | Lockable Dust Cap |
| Seal Material | Buna-N |
| Size Designation | 6 in |
| Material | Aluminum |
| Weight | 4.69 LB |
| Type | Lockable Dust Cap |
| Seal Material | Buna-N |
| Size Designation | 6 in |
| Material | Aluminum |
| Weight | 4.69 LB |