- Aluminum Female Coupler x Female NPT 90º Elbow
- 6"
- 75 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Connection Type | Female Coupler x Female NPT 90º Elbow |
| Seal Material | Buna-N |
| Operating Pressure [Max] | 75 psi |
| Coupling Type | Female Coupler x Female NPT 90º Elbow |
| Size Designation | 6 in |
| Material | Aluminum |
| Weight | 10.12 LB |

