Dixon Valve & Coupling
600AWSPAL
Cam & Groove Adapter Socket Weld to Schedule 40 Pipe
Item #103533803
- Aluminum Socket Weld to Schedule 40 Pipe
- Size 6"
- 75 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size Designation | 6 in |
| Material | Aluminum |
| Fitting Description | Adapters for Welding |
| Operating Pressure [Max] | 75 psi |
| Connection Type | Socket Weld to Schedule 40 Pipe |
| Weight | 2.81 LB |
