Dixon Valve & Coupling
600AWBPSTAL
Cam & Groove Adapter Butt Weld to Schedule 40 Pipe/Socket Weld to Nominal Tubing
Item #101931551
- Aluminum Butt Weld to Schedule 40 Pipe/Socket Weld to Nominal OD Tubing
- Size 6"
- 75 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size Designation | 6 in |
| Connection Type | Butt Weld to Schedule 40 Pipe/Socket Weld to Nominal OD Tubing |
| Operating Pressure [Max] | 75 psi |
| Fitting Description | Adapters for Welding |
| Material | Aluminum |
| Weight | 4.08 LB |
