- Aluminum Male Inlet Adapter
- Size 4"
| Size Designation | 4 in |
| Material | Aluminum |
| Fitting Description | Male Adapter |
| Connection Type | Male Inlet Adapter |
| Weight | 1.49 LB |
| Size Designation | 4 in |
| Material | Aluminum |
| Fitting Description | Male Adapter |
| Connection Type | Male Inlet Adapter |
| Weight | 1.49 LB |