- Aluminum Male Inlet Adapter
- Size 3"
| Material | Aluminum |
| Fitting Description | Male Adapter |
| Connection Type | Male Inlet Adapter |
| Size Designation | 3 in |
| Weight | 1.33 LB |
| Material | Aluminum |
| Fitting Description | Male Adapter |
| Connection Type | Male Inlet Adapter |
| Size Designation | 3 in |
| Weight | 1.33 LB |