- Aluminum Female Coupler
- 3"
- Max Operating Pressure
| Operating Pressure [Max] | N/A |
| Size Designation | 3 in |
| Material | Aluminum |
| Coupling Type | Female Coupler |
| Connection Type | Female |
| Weight | 2.595 LB |
| Operating Pressure [Max] | N/A |
| Size Designation | 3 in |
| Material | Aluminum |
| Coupling Type | Female Coupler |
| Connection Type | Female |
| Weight | 2.595 LB |