- Aluminum Female Coupler
- 4"
- Max Operating Pressure
| Size Designation | 4 in |
| Connection Type | Female |
| Material | Aluminum |
| Coupling Type | Female Coupler |
| Operating Pressure [Max] | N/A |
| Weight | 2.96 LB |
| Size Designation | 4 in |
| Connection Type | Female |
| Material | Aluminum |
| Coupling Type | Female Coupler |
| Operating Pressure [Max] | N/A |
| Weight | 2.96 LB |