
- Cam and Groove Gasket
- Size 6"
- Viton®-A
- Black
features
- Green gasket
Size Designation | 6 in |
Color | Black |
Type | Cam and Groove Gasket |
Material | Viton®-A |
Weight | 0.175 LB |

Size Designation | 6 in |
Color | Black |
Type | Cam and Groove Gasket |
Material | Viton®-A |
Weight | 0.175 LB |