Dixon Valve & Coupling
600-G-TF
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Envelope Gasket
Item #101917875
- Cam and Groove Envelope Gasket
- Size 6"
- PTFE with Buna Filler
- White
- Black
features
- Color-coded stripes on outer diameter of gasket
| Type | Cam and Groove Envelope Gasket |
| Color | White, Black |
| Material | PTFE with Buna Filler |
| Size Designation | 6 in |
| Weight | 0.15 LB |
