- Brass Type DP Dust Plug
- Size 6"
caution
- Mounting of speed reducers in overhead positions may be hazardous
- Use of external guides or supports is strongly recommended for overhead mounting.
| Material | Brass |
| Size Designation | 6 in |
| Type | Type DP Dust Plug |
| Weight | 9.84 LB |

