
- Aluminum Coupler x Round Tank Truck Flange
- 6"
- 75 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
Material | Aluminum |
Size Designation | 6 in |
Coupling Type | Coupler x Round Tank Truck Flange |
Operating Pressure [Max] | 75 psi |
Seal Material | Buna-N |
Connection Type | Coupler x Round Tank Truck Flange |
Weight | 8.03 LB |
