- Aluminum Type DC Dust Cap
- Size 6"
caution
- Polypropylene cam and groove should not be mixed with metal fittings
| Material | Aluminum |
| Seal Material | Buna-N |
| Size Designation | 6 in |
| Type | Type DC Dust Cap |
| Weight | 4.13 LB |
| Material | Aluminum |
| Seal Material | Buna-N |
| Size Designation | 6 in |
| Type | Type DC Dust Cap |
| Weight | 4.13 LB |