- 6" Adapter x 150# ASA Flange
- Aluminum
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Fitting Description | Adapter |
| Operating Pressure [Max] | 75 psi |
| Size Designation | 6 in |
| Type | Adapter x 150# ASA Flange |
| Connection Type | Adapter x Round Tank Truck Flange |
| Material | Aluminum |
| Weight | 4.42 LB |

