- Aluminum Hard Coat Male Adapter x Female NPT
- Size 6"
- Straight
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
compliances
- 0
| Type | N/A |
| Fitting Description | Straight |
| Material | Hard Coat Aluminum |
| Size Designation | 6 in |
| End Type | Female NPT |
| Weight | 2.535 LB |

