- Pipe Tee
- Male Thread Size
- 1-11 1/2 Female Thread Size
- Steel
- Zinc Plated
| No. of Ends | 3 |
| Female Thread Size | 1-11 1/2 |
| Fitting Angle | 90° |
| End Types | NPTF |
| Material | Steel |
| Finish | Zinc Plated |
| Fitting Type | Pipe Tee |
| Weight | 1.3 LB |
| No. of Ends | 3 |
| Female Thread Size | 1-11 1/2 |
| Fitting Angle | 90° |
| End Types | NPTF |
| Material | Steel |
| Finish | Zinc Plated |
| Fitting Type | Pipe Tee |
| Weight | 1.3 LB |